SIMpull Head® Pulling Device, 400 MCM, 12" Lanyard

Item #: 527741

Cat #: 56923812

UPC: 032886888939

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 400 MCM, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 400 MCM, 12" Lanyard

400 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886888939, 56923812

Specifications

Length: 12 in
Allowable Gauge Range: 400
Length: 12 in
Allowable Gauge Range: 400