SIMpull Head® Pulling Device, 400 MCM, 24" Lanyard

Item #: 527748

Cat #: 56924024

UPC: 032886888953

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 400 MCM, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 400 MCM, 24" Lanyard

400 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886888953, 56924024

Specifications

Length: 24 in
Allowable Gauge Range: 400
Length: 24 in
Allowable Gauge Range: 400