Threaded Conduit Nipple, 3" x 8", Aluminum

Item #: 527811

Cat #: ALC300X800

UPC: 980020014174

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 3 Inch x 8 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 8 Inch, Aluminum, For use with Rigid Threaded Conduit
Also known as: 980020014174, ALC300X800

Specifications

Diameter: 3 in
Length: 8 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum
Length: 8 in