COP XHHW12STR7WHT500CL WIRE

Item #: 527820

Cat #: XHHW12STR7WHT500CL

UPC: 980100239107

to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW12STR7WHT500CL WIRE XHHW-12-WHT-7STR-CU-500CL

Overview

COP XHHW12STR7WHT500CL WIRE XHHW-12-WHT-7STR-CU-500CL

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100239107, XHHW12STR7WHT500CL

Specifications

Length: 500 ft
Gauge: 12 AWG
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Coil
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Coil
Gauge: 12 AWG
Color: White
Conductors: 1
Stranding: Stranded