ProLine Vented Top with Fan Tray, fits 600x800mm, Painted, 230V

Item #: 527861

Cat #: PVT3F682

UPC: 783510916701

to view pricing and more.
Vented Top with Integral Fan Tray, Material: Steel, Fits Frame: 600 x 800mm, Dimensions: 23.62" x 31.5" x 31.21"

Overview

Vented Top with Integral Fan Tray, Material: Steel, Fits Frame: 600 x 800mm, Dimensions: 23.62" x 31.5" x 31.21"

Vented Top with Integral Fan Tray provides a cooling/ventilation solution for electronic and networking applications. An integral fan tray with three pre-wired and mounted fans provides up to 200-300 CFM of exhaust. The deeper vented tops (500- through 800-mm deep) have integral fan trays with cutouts for mounting additional fans (see Additional Fans table). Accessory fan kits (consisting of three pre-wired fans) can be installed to provide additional airflow. Unused fan positions are provided with covers to prevent short-circuiting of airflow. Since the fan pulls air through the enclosure to cool equipment, an optional Inlet Vent (catalog number PPV32 or PPV32B) must be ordered separately. Vented tops are 16-gauge steel and finished with RAL 7035 light-gray textured polyester powder paint. EMC tops are finished with paint over plated 16-gauge surfaces. The vented top is designed to be used in place of a standard top. Bolts are provided to secure vented top to frame. The enclosure can be lifted with a vented top installed (requires accessory lifting eyes).

Also known as: 783510916701, PVT3F682

Specifications

Color: Light Gray
Volts AC: 230
IP/NEMA Rating: IP55
Finish: Powder Coated
Weight: 41.920 lb
Color: Light Gray
IP/NEMA Rating: IP55
Weight: 41.920 lb
Volts AC: 230
Finish: Powder Coated