Relay, Ice Cube, D3, 11 Pin, 16A, 24VAC, 2PDT, General Purpose

Item #: 527886

Cat #: D3PF3AT

UPC: 782113720913

to view pricing and more.
Documents & Guides
General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF3T

Overview

General Purpose Relay, 24V AC Coil, 3PDT, Contact Rating: 16 Amp. Terminal Style: 11-Pin Octal, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D3RF3T
Also known as: 782113720913, D3PF3AT

Specifications

Type: General Purpose Relay, 3PDT
Base: 11-Pin
Poles: 3
Volts AC Control: 24
Mounting: Socket
Amps: 16
Type: General Purpose Relay, 3PDT
Poles: 3
Mounting: Socket
Base: 11-Pin
Volts AC Control: 24
Amps: 16