Fuse-Link, High Speed, 65A, 660VAC, 500VDC, Size 0000, 19 x 17 x 80 mm, gR, IEC

Item #: 527916

Cat #: 170N3437

UPC: 051712556064

Sign In or Register to view pricing and more.
Documents & Guides
Fuse-Link, High Speed, 65 Amp, 660 Volt AC, 500 Volt DC, Size 0000, 19 x 17 x 80 mm, gR, IEC

Overview

Fuse-Link, High Speed, 65 Amp, 660 Volt AC, 500 Volt DC, Size 0000, 19 x 17 x 80 mm, gR, IEC

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712556064, 170N3437

Specifications

Amps: 65
Type: Fuse, Semi-Conductor
Volts DC: 500
Volts AC: 660
Amps: 65
Volts DC: 500
Type: Fuse, Semi-Conductor
Volts AC: 660