Drive, Adjustable Frequency, 27A, 15KW, 20HP, 480VAC

Item #: 52806

Cat #: 20AD027F0AYNANC0

UPC: 820919204685

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 27 Amp, 15 Kilowatt, 20 Horse Power, 480 Volt AC

Overview

Drive, PowerFlex 70, Adjustable Frquency, 27 Amp, 15 Kilowatt, 20 Horse Power, 480 Volt AC

PowerFlex® 70 AC Drives are compact packages of power, control, and operator interface designed to meet demands for space, simplicity, and reliability. These drives provide a broad spectrum of features that help you to easily integrate them into your architecture and configure them for most application needs

Also known as: 820919204685, 20AD027F0AYNANC0

Specifications

Phase: 3
Volts AC: 480
Horsepower: 20
Type: AC, Drive
Amps: 27
Phase: 3
Horsepower: 20
Amps: 27
Volts AC: 480
Type: AC, Drive