Terminal Strap Fits A or B = 2

Item #: 52807

Cat #: A20T

UPC: 783510251307

to view pricing and more.
Documents & Guides
Terminal Straps for Type 4, 12 and 13 Enclosures, fits 20.00, White, Steel

Overview

Terminal Straps for Type 4, 12 and 13 Enclosures, fits 20.00, White, Steel

The terminal straps can be positioned anywhere along the brackets and are held in place with spring locking nuts. This feature makes wiring easy and simplifies the addition of terminal straps at a later date.

Also known as: 783510251307, A20T

Features & Benefits

  • Terminal blocks are not included

Specifications

Height: 20 in
Width: 17 in
Color: White
Material: Steel
Special Program: Hoffman On Demand
Depth: 8.500 in
IP/NEMA Rating: NEMA 12
Height: 20 in
Color: White
Special Program: Hoffman On Demand
IP/NEMA Rating: NEMA 12
Width: 17 in
Material: Steel
Depth: 8.500 in