SIMpull Head® Pulling Device, 500 MCM, 18" Lanyard

Item #: 528111

Cat #: 56924518

UPC: 032886888991

to view pricing and more.
Documents & Guides
SIMpull Head® Pulling Device, 500 MCM, 18" Lanyard

Overview

SIMpull Head® Pulling Device, 500 MCM, 18" Lanyard

500 AWG SIMPULL HEAD 18" PULLING DEVICE

Also known as: 032886888991, 56924518

Specifications

Length: 18 in
Allowable Gauge Range: 500
Length: 18 in
Allowable Gauge Range: 500