SIMpull Head® Pulling Device, 500 MCM, 30" Lanyard

Item #: 528113

Cat #: 56924730

UPC: 032886889011

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 500 MCM, 30" Lanyard

Overview

SIMpull Head® Pulling Device, 500 MCM, 30" Lanyard

500 AWG SIMPULL HEAD 30" PULLING DEVICE

Also known as: 032886889011, 56924730

Specifications

Length: 30 in
Allowable Gauge Range: 500
Length: 30 in
Allowable Gauge Range: 500