SIMpull Head® Pulling Device, 600 MCM, 6" Lanyard

Item #: 528114

Cat #: 56924906

UPC: 032886889028

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 600 MCM, 6" Lanyard

Overview

SIMpull Head® Pulling Device, 600 MCM, 6" Lanyard

600 AWG SIMPULL HEAD 6" PULLING DEVICE

Also known as: 032886889028, 56924906

Specifications

Length: 6 in
Allowable Gauge Range: 600
Length: 6 in
Allowable Gauge Range: 600