30A 4W5P ARKTE PLG .875 TO 1.375 1

Item #: 528115

Cat #: APJ3585

UPC: 782274048253

to view pricing and more.
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.875-1.375", Four-wire, five-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Overview

Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.875-1.375", Four-wire, five-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc

Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.

Also known as: 782274048253, APJ3585

Specifications

Color: Natural
Amps: 30
Color: Natural
Amps: 30