SIMpull Head® Pulling Device, 600 MCM, 12" Lanyard

Item #: 528116

Cat #: 56925012

UPC: 032886889035

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 600 MCM, 12" Lanyard

Overview

SIMpull Head® Pulling Device, 600 MCM, 12" Lanyard

600 AWG SIMPULL HEAD 12" PULLING DEVICE

Also known as: 032886889035, 56925012

Specifications

Length: 12 in
Allowable Gauge Range: 600
Length: 12 in
Allowable Gauge Range: 600