SIMpull Head® Pulling Device, 600 MCM, 24" Lanyard

Item #: 528119

Cat #: 56925324

UPC: 032886889059

to view pricing and more.
Documents & Guides
No Documents Available
SIMpull Head® Pulling Device, 600 MCM, 24" Lanyard

Overview

SIMpull Head® Pulling Device, 600 MCM, 24" Lanyard

600 AWG SIMPULL HEAD 24" PULLING DEVICE

Also known as: 032886889059, 56925324

Specifications

Length: 24 in
Allowable Gauge Range: 600
Length: 24 in
Allowable Gauge Range: 600