SQD HJL36090SA MOLDED CASE CIRCUIT

Item #: 528123

Cat #: HJL36090SA

UPC: 785901533962

to view pricing and more.

Overview

SQD HJL36090SA MOLDED CASE CIRCUIT BREAKER 600V 90A
Also known as: 785901533962, HJL36090SA

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 90
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 18 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 18 kA
Poles: 3
Amps: 90
Standards: California Proposition 65
Interrupt Rating AC: 25 kA