24.00 Sc Straight Section W/ Ko

Item #: 528128

Cat #: 8824-G

UPC: 782051104202

to view pricing and more.
Documents & Guides
Circ-a-w 8824g Nma1 Scr Cvr wireway

Overview

Circ-a-w 8824g Nma1 Scr Cvr wireway
Also known as: 782051104202, 8824-G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 24 in
Height: 8 in