15A Residential Grade Duplex Receptacle, 5-15R, Light Almond

Item #: 528173

Cat #: 5320-ST

UPC: 078477274958

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Quickwire Push-In & Side Wired, Steel Strap, - Light Almond

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, With Ears Duplex Receptacle, Straight Blade, Residential Grade, Self Grounding, Quickwire Push-In & Side Wired, Steel Strap, - Light Almond

Leviton’s comprehensive Residential Grade Receptacles portfolio includes devices rated for all residential applications in a variety of standard configurations. They are produced in an array of colors in both Decora and traditional styles. All duplex receptacles are designed with thermoplastic construction and feature a shallow build for maximum wiring room. Each duplex is also equipped with break-off plaster ears and tabs to allow for easy alignment and two-circuit conversion.

Also known as: 078477274958, 5320-ST

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15