Lensed Troffer, 2 x 4', 4-Lamp, T8, 32W, 120-277V

Item #: 52820

Cat #: GT4MV

UPC: 745975081776

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1

Low-profile static luminaire provides general illumination for recessed applications; ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

Also known as: 745975081776, GT4MV

Features & Benefits

  • Suitable for damp locations
  • Standard ballast is electronic, thermally protected, resetting, Class P, HPF, non-PCB, UL Listed, CSA certified ballast, universal voltage and sound rated A
  • Lighter weight fixture allows for safe, easy installation
  • Smooth hemmed sides and smooth, inward formed end flanges for safe handling

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Color: White
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Color: White
Volts AC Range: 120 - 277