Heat Shrink, Thin-Wall, 3/16", Yellow 100' Spool

Item #: 528240

Cat #: FP301-3/16-100-YELLOW-SPOOL

UPC: 051135355725

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Thin-Wall, 3/16", Yellow 100' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin-Wall, 3/16", Yellow 100' SpoolHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051135355725, FP301-3/16-100-YELLOW-SPOOL

Specifications

Length: 100 ft
Diameter: 3/16 in
Volts AC: 600
Color: Yellow
Length: 100 ft
Volts AC: 600
Diameter: 3/16 in
Color: Yellow