Punchdown Jack Module, CAT5e, 8-Position, Yellow

Item #: 528249
Cat #: NKP5E88MYL
UPC: 074983106974
Sign In or Register to view pricing and more.
Punchdown Jack Module, CAT5e, 8-Position, Yellow, Component-Rated, NetKey, Keystone

Overview

Punchdown Jack Module, CAT5e, 8-Position, Yellow, Component-Rated, NetKey, Keystone
Category 5e/Class D 8-position, industry standard keystone jack module terminates 4-pair, 22 – 26 AWG, 100 ohm unshielded pair cable. Jack module uses a punchdown tool to properly and securely terminate each conductor for optimum performance. The jack module contains a color coded label for T568A and T568B wiring schemes. A retention cap provides additional strain relief.
Also known as: 074983106974, NKP5E88MYL

Specifications

Mounting: Punchdown
Color: Yellow
Connector Type: CAT 5E
Mounting: Punchdown
Connector Type: CAT 5E
Color: Yellow

Customer Reviews

No reviews for this product
(0)