SQD 9001SKR1L PUSHBUTTON OPERATOR

Item #: 528276

Cat #: 9001SKR1L

UPC: 785901744641

to view pricing and more.
SQD 9001SKR1L PUSHBUTTON OPERATOR 30MM SK +OPTIONS

Overview

SQD 9001SKR1L PUSHBUTTON OPERATOR 30MM SK +OPTIONS
Also known as: 785901744641, 9001SKR1L

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm