SQD 9080GR6T TERM BLCK W/ TEST

Item #: 528311

Cat #: 9080GR6T

UPC: 785901000778

to view pricing and more.
SQD 9080GR6T TERM BLCK W/ TEST PROBE, 600V 60A

Overview

SQD 9080GR6T TERM BLCK W/ TEST PROBE, 600V 60A
Also known as: 785901000778, 9080GR6T

Specifications

Color: Natural
Material: Nylon
Standards: California Proposition 65
Color: Natural
Standards: California Proposition 65
Material: Nylon