
10 Amp, 125V AC, All Weather Extension Cord, 16/3, Length: 100ft, Xtra Flex
Item #: 528371
Cat #: 2309SW8803
UPC: 029892023096
to view pricing and more.
Documents & Guides
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 16/3. Rating: 10 Amp, 125V AC. 1250 Watts. Length: 100 ft. Color: Orange. Applications: Construction, Industrial and Maintenance.
Overview
All Weather Extension Cord. SJTW, Extra Flexible. NEMA 5-15. Size/Number of Conductors: 16/3. Rating: 10 Amp, 125V AC. 1250 Watts. Length: 100 ft. Color: Orange. Applications: Construction, Industrial and Maintenance.
Also known as: 029892023096, 2309SW8803
Features & Benefits
- Weather resistant jacket
- Lighted end indicates power is on
- Heavy duty
- Rated for outdoors
- DURABLE water-resistant molded plug, socket and reinforced blades to prevent accidental bending or breaking to ensure safety at all time
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Length: | 100 ft |
| Amps: | 10 |
| Conductors: | 3 |
| Volts AC: | 120 |
| Color: | Orange |
| Type: | Extension Cord, Weather Resistant |
| Gauge: | 16 AWG |
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 10 |
| Volts AC: | 120 |
| Type: | Extension Cord, Weather Resistant |
| Length: | 100 ft |
| Conductors: | 3 |
| Color: | Orange |
| Gauge: | 16 AWG |