Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 3.0m, (9.84')

Item #: 528717

Cat #: 1492-ACABLE030Y

UPC: 611320255638

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16 (Voltage) IT6I, OF6CI, and OF6VI, Analog Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 3.0 meter, (9.84 Foot)

Overview

Cable, Pre-wired, for 1756-IF16 (Voltage) IT6I, OF6CI, and OF6VI, Analog Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 3.0 meter, (9.84 Foot)
Also known as: 611320255638, 1492-ACABLE030Y

Specifications

Family / Style: 1492
Type: Analog Cable
Length: 3 m
Gauge: 22 AWG
Conductors: 9 Pair
Family / Style: 1492
Length: 3 m
Conductors: 9 Pair
Type: Analog Cable
Gauge: 22 AWG