BREAKER ED 3P 90A

Item #: 528798
Cat #: HED43B090L
UPC: 783643236509
Sign In or Register to view pricing and more.
Documents & Guides
ITE HED43B090L BREAKER ED 3P 90A 480V 42KA LUGS

Overview

ITE HED43B090L BREAKER ED 3P 90A 480V 42KA LUGS
Also known as: 783643236509, HED43B090L

Specifications

Poles: 3
Amps: 90
Poles: 3
Amps: 90

Customer Reviews

No reviews for this product
(0)