Hook-Up Wire, MTW/TFF/AWM/TEW, 16 AWG, Black

Item #: 528804

Cat #: 76512.18.01

UPC: 079407710010

to view pricing and more.
Documents & Guides
Hook-Up Wire, MTW/TFF/AWM/TEW, 16 AWG, Black

Overview

Hook-Up Wire, MTW/TFF/AWM/TEW, 16 AWG, Black
Also known as: 079407710010, 76512.18.01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Black
Gauge: 16 AWG