16 GA MTW 90C WHT 4X500'SPL

Item #: 528805

Cat #: 76512.18.02

UPC: 079407710027

to view pricing and more.
Documents & Guides
Hook-Up Wire UL Types MTW, TFF, AWM and CSA TEW 90¦C 600V MTW, TFF 105¦C 600V AWM/TEW, 16 GA MTW 90C White 4X500'SPL

Overview

Hook-Up Wire UL Types MTW, TFF, AWM and CSA TEW 90¦C 600V MTW, TFF 105¦C 600V AWM/TEW, 16 GA MTW 90C White 4X500'SPL
Also known as: 079407710027, 76512.18.02

Specifications

Material: Copper
Color: White
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: White
Gauge: 16 AWG