Category 5e, Riser, 24/4-UTP, Teal, 100m

Item #: 529006

Cat #: 1585-C8PB-S100

UPC: 612598510276

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Media, Unshielded, 4 Twisted Pair, 24 AWG, CAT 5E, Teal, 100 meter, Riser, 5.6 mm Diameter

Overview

Ethernet Media, Unshielded, 4 Twisted Pair, 24 AWG, CAT 5E, Teal, 100 meter, Riser, 5.6 mm Diameter
Also known as: 612598510276, 1585-C8PB-S100

Specifications

Gauge: 24 AWG
Length: 100 m
Volts AC: 300
Color: Teal
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Stranding: Stranded
Gauge: 24 AWG
Volts AC: 300
Conductors: 4 Pair
Shielding: Unshielded
Length: 100 m
Color: Teal
Jacket: Riser
Stranding: Stranded