
1-1/4" Rigid Steel 90° Sweep Elbow, 48" Radius
Item #: 529100
Cat #: GRC1259048R
UPC: 980020103427
to view pricing and more.
Documents & Guides
1-1/4 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius
Overview
1-1/4 Inch Rigid Steel 90 Degree Sweep Elbow, 48 Inch Radius
The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions
Also known as: 980020103427, GRC1259048R
Specifications
| Diameter: | 1 1/4 in |
| Material: | Steel |
| Angle: | 90° |
| Sweep Radius: | 48 in |
| Diameter: | 1 1/4 in |
| Angle: | 90° |
| Material: | Steel |
| Sweep Radius: | 48 in |