VM 733 W/ 2 30.5MM

Item #: 529161

Cat #: VM733-PBS2

UPC: 635394550765

to view pricing and more.
ENG VM733-PBS2 VM 733 W/ 2 30.5MM PUSH BUTTON HOLES

Overview

ENG VM733-PBS2 VM 733 W/ 2 30.5MM PUSH BUTTON HOLES

The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings, electrical control boxes and push-button housings in wet, dusty and corrosive environments.

Also known as: 635394550765, VM733-PBS2

Specifications

Color: Light Gray
Material: Polyester
Height: 30.200 in
Finish: Smooth Low Gloss
Width: 3.170 in
Depth: 3.610 in
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 30.200 in
Width: 3.170 in
Standards: Build America Buy America Compliant
Material: Polyester
Finish: Smooth Low Gloss
Depth: 3.610 in