Lensed Troffer, 2 x 4', 4-Lamp, T8, 32W, 120-277V

Item #: 52923

Cat #: GT4LMV

UPC: 745975081912

Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1, Lamp Type: 3500K, Lamp Included

Overview

Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, # of Ballasts: 1, Lamp Type: 3500K, Lamp Included
Also known as: 745975081912, GT4LMV

Specifications

Mounting: Recessed
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Mounting: Recessed
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Color Temperature: 3500 (Neutral White)