20A 120/277VAC B+S WIRE DP LOCK SW LA

Item #: 529230

Cat #: PS20AC2-LAL

UPC: 785007266764

to view pricing and more.
Documents & Guides
2pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond (Key can be removed in both positions)

Overview

2pole Lock Switch, Back and, Side Wire, 20amp 120/277volt, Light Almond (Key can be removed in both positions)
Also known as: 785007266764, PS20AC2-LAL

Specifications

Type: Switch
Color: Light Almond
Poles: 2
Amps: 20
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Light Almond
Amps: 20