15A, 240 , 10 kAIC, K-Curve, UL 489 CB

Item #: 529253

Cat #: S202U-K15

UPC: 804325629447

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 15 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.

Overview

Miniature Circuit Breaker, 15 Amps, 240V AC. K - Curve. 10 kAIC. S200 Series. Branch Circuit Protection. UL 489, CSA C 22.2.
Also known as: 804325629447, S202U-K15

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 15
Volts AC: 240
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Type: Trip Curve K
Mounting: DIN Rail
Volts AC: 240
Interrupt Rating AC: 10 kA