Legend Plate, 30 mm Push Button, Run - Jog

Item #: 52926

Cat #: 800T-X541

UPC: 781180159831

to view pricing and more.
Documents & Guides
AB 800T-X541 800T 30 MM PUSH-BUTTON

Overview

AB 800T-X541 800T 30 MM PUSH-BUTTON

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-X541 from Rockwell Automation® is an 800T accessory. It is a "run / jog" legend plate. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180159831, 800T-X541

Specifications

Type: Legend Plate
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Legend Plate
Standards: Build America Buy America Compliant
Family / Style: 800T