This product has been discontinued.

Slide Dimmer, Decorator, 600W, 3-Way, Diva, Gray
Item #: 5293
Cat #: DV-603P-GR
UPC: 027557688086
to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Gray
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Gray
As world-renowned as they are, Lutron light controls continue to perform the most valuable of personal services – helping to keep people safe and comfortable in their own homes.
Individual dimmers create a cozy atmosphere at the touch of a button, or can be operated from the car to turn lights on as you approach the house. Groups of dimmers can be operated remotely from a cell phone, PDA, laptop, iPod, touch screen, or universal remote control.
Also known as: 027557688086, DV-603P-GR
Specifications
| Type: | 3-Way |
| Wattage: | 600 |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Gray |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen, Incandescent |
| Type: | 3-Way |
| Volts AC: | 120 |
| Color: | Gray |
| Dimmable: | Yes |
| Wattage: | 600 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Light Technology: | Halogen, Incandescent |