Breaker, 4A, 1P, 277V, Miniature

Item #: 52932

Cat #: 1492-SP1B040

UPC: 611320047875

to view pricing and more.
Documents & Guides
No Documents Available
Breaker, 4.0 Amp, 1-Pole, 277 Volt, Miniature, Resistive Loads

Overview

Breaker, 4.0 Amp, 1-Pole, 277 Volt, Miniature, Resistive Loads
Also known as: 611320047875, 1492-SP1B040

Specifications

Amps: 4
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 4
Volts AC: 277
Poles: 1
Family / Style: 1492
Mounting: DIN Rail