Fusetron Current Limiting Time Delay Fuse, 90 A, 600 VAC 300 VDC, 2
Item #:
52936
Cat #:
FRS-R-90
UPC:
051712508421
Sign In or Register to view pricing and more.
Documents & Guides
Fusetron Current Limiting Time Delay Fuse, 90 A, 600 VAC 300 VDC, 200/20 kA, Class RK5, Cylindrical
Overview
Fusetron Current Limiting Time Delay Fuse, 90 A, 600 VAC 300 VDC, 200/20 kA, Class RK5, Cylindrical
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500% of rated current (8 seconds for 1/10-30A sizes).
Also known as: 051712508421, FRS-R-90
Specifications
Mounting: | Blade |
Opening: | Time-Delay, Slow-Blow |
Class: | RK5 |
Amps: | 90 |
Volts AC: | 600 |
Volts DC: | 300 |
Family / Style: | FRS |
Interrupt Rating DC: | 20 kA |
Interrupt Rating AC: | 200 kA |
Mounting: | Blade |
Class: | RK5 |
Volts AC: | 600 |
Family / Style: | FRS |
Interrupt Rating AC: | 200 kA |
Opening: | Time-Delay, Slow-Blow |
Amps: | 90 |
Volts DC: | 300 |
Interrupt Rating DC: | 20 kA |
Customer Reviews
No reviews for this product
(0)