Slotted Divider Wall, Panduct, 4" x 6'

Item #: 52942

Cat #: SD4H6

UPC: 074983745043

to view pricing and more.
Slotted Divider Wall, Panduct, 4 Inch High, 6 Foot Long, Gray

Overview

Slotted Divider Wall, Panduct, 4 Inch High, 6 Foot Long, Gray

Slotted Duct Divider Wall, Polyvinyl Chloride, 4 Inch Height x 6 Feet, Wiring duct divider wall can be mounted inside any type of Panduit PVC wiring duct to create multiple channels, Simply install the divider wall base when mounting the duct and snap the divider wall onto the mounting base, DB-C, All versions snap onto DB-C mounting base, Divider wall heights 2 inches and greater have a scoreline feature allowing sections to be removed leaving a smooth edge, Meets UL508/508A insulation material requirement for barrier between conductors, UL 94 flammability rating of V-0.

Also known as: 074983745043, SD4H6

Specifications

Color: Gray
Height: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Material: PVC
Height: 4 in
Length: 6 ft