This product may not be available in all locations.
3
more

Breaker, Molded Case, 20A, 3P, 600VAC, 25-100kAIC, PowerPact
Item #: 529434
Cat #: HLA36020
UPC: 785901507284
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out
Overview
Breaker, Molded Case, 200 Amp, 3-Pole, 600 Volt AC, 25 -100 kAIC, 250 Volt DC 20 kAIC, PowerPact, Lug In/Lug Out
Also known as: 785901507284, HLA36020
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 20 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Mounting: | Panel |
| Amps: | 20 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 600 |