Threaded Conduit Nipple, 3" x 4", Steel

Item #: 529557

Cat #: 64584

UPC: 751338319103

to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 3 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 3 Inch x 4 Inch, Steel, For use with Rigid Threaded Conduit
Also known as: 751338319103, 64584

Specifications

Diameter: 3 in
Length: 4 in
Material: Steel
Standards: California Proposition 65
Diameter: 3 in
Material: Steel
Length: 4 in
Standards: California Proposition 65