Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 12"

Item #: 529575

Cat #: LPC222B

UPC: 782856426516

to view pricing and more.
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 12"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 1/2" dia, Sharp, 12"

Air Terminal, Imperial Thread.

Also known as: 782856426516, LPC222B

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 12 in
Material: Copper
Standards: California Proposition 65
Finish: Bare
Height: 12 in
Standards: California Proposition 65
Material: Copper
Finish: Bare