PAKMTR 800A 6G 1PH 225A 5J RLS

Item #: 529675

Cat #: WP8612RJ

UPC: 040892875850

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage s Multi-Family Metering Line of PAK Metering Standard 225A as part of the PAK Metering Standard 225A Group. Type UNI-PAK Features NO BYPASSAppn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 800A Phase 1PH Size 9.00 x 51.29 x 39.630 No. Of Cutouts 18 Cutout Size 12 x (2-1/2,2,1-1/2,1-1/4,1 ), 2X4 , 1X1/2 , 2X4,3-1/2,3,2-1/2,2 ), 1 x (1-1/4,1,3/4,1/2 ) Cable Entry TOP/BOTTOM Terminal 3X2 STUDS. Insulated.Appn . Wall Mounted. Enclosure RINGLESS

Overview

Siemens Low Voltage s Multi-Family Metering Line of PAK Metering Standard 225A as part of the PAK Metering Standard 225A Group. Type UNI-PAK Features NO BYPASSAppn GARDEN - STYLE Std UL-50,67,414 V. Rating 120/240V A. Rating 800A Phase 1PH Size 9.00 x 51.29 x 39.630 No. Of Cutouts 18 Cutout Size 12 x (2-1/2,2,1-1/2,1-1/4,1 ), 2X4 , 1X1/2 , 2X4,3-1/2,3,2-1/2,2 ), 1 x (1-1/4,1,3/4,1/2 ) Cable Entry TOP/BOTTOM Terminal 3X2 STUDS. Insulated.Appn . Wall Mounted. Enclosure RINGLESS
Also known as: 040892875850, WP8612RJ

Specifications

No Specifications Available