STARTER 600VAC 90AMP NEMA +OPTIONS

Item #: 529705

Cat #: 8536SEA1V06

UPC: 785901798323

to view pricing and more.
Square D,STARTER 600VAC 90AMP NEMA +OPTIONS,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3-Phase,3P,480VAC@60Hz - 440VAC@50Hz,600VAC,90 A,Box Lug,NEMA 12,Non-Reversing Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3

Overview

Square D,STARTER 600VAC 90AMP NEMA +OPTIONS,25HP@200VAC - 30HP@230VAC - 50HP@460/575VAC,3,3-Phase,3P,480VAC@60Hz - 440VAC@50Hz,600VAC,90 A,Box Lug,NEMA 12,Non-Reversing Starter,S,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors,melting alloy 3

Non-Reversing Starter Size 3, 3-Pole,Melting Alloy Overload, NEMA 12

Also known as: 785901798323, 8536SEA1V06

Specifications

Phase: 3
Poles: 3
Size: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
Size: 3
IP/NEMA Rating: NEMA 12
Poles: 3
Standards: California Proposition 65