Disconnect Enclosure, 72.12" x 99.5" x 18"

Item #: 52981

Cat #: A72XM3EQ18FTC

UPC: 783510208394

to view pricing and more.
Disconnect Enclosure, 3-Door Free-Standing, Bulletin A28mm (Heavy Duty Free-Standing Type 12 Disconnect Multi-Door Enclosure), Size/Dims: 72.12" x 99.5" x 18" , Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, 3-Door Free-Standing, Bulletin A28mm (Heavy Duty Free-Standing Type 12 Disconnect Multi-Door Enclosure), Size/Dims: 72.12" x 99.5" x 18" , Material/Finish: Steel/Paint

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510208394, A72XM3EQ18FTC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Heavy-duty lifting eyes anchor into reinforced top
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Panel supports
  • Data pocket is high-impact thermoplastic
  • Oil-resistant gasket

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Height: 72.120 in
Depth: 18.120 in
Finish: Powder Coated
Width: 100.750 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72.120 in
Finish: Powder Coated
Material: Steel
Depth: 18.120 in
Width: 100.750 in