SQD FA22030CA MOLDED CASE CIRCUIT

Item #: 529819

Cat #: FA22030CA

UPC: 785901733829

to view pricing and more.
Documents & Guides
No Documents Available
SQD FA22030CA MOLDED CASE CIRCUIT BREAKER 240V 30A

Overview

SQD FA22030CA MOLDED CASE CIRCUIT BREAKER 240V 30A
Also known as: 785901733829, FA22030CA

Specifications

Poles: 2
Amps: 30
Volts AC: 240
Poles: 2
Volts AC: 240
Amps: 30