Telephone Line Protector, 20 kA 8/20 µs Max Discharge Current (Imax), Per Mode

Item #: 529901

Cat #: SLP1RJ11A

UPC: 782856523574

to view pricing and more.
Documents & Guides
Telephone Line Protector, 20 kA 8/20 µs Max Discharge Current (Imax), Per Mode

Overview

Telephone Line Protector, 20 kA 8/20 µs Max Discharge Current (Imax), Per Mode

RJ11 sockets provide simple plug-in connection for 4 or 6 position RJ plugs.

Also known as: 782856523574, SLP1RJ11A

Features & Benefits

  • RJ11 sockets provide simple plug-in connection for 4 or 6 position RJ plugs
  • Includes patch cord and adhesive mounting strips
  • Provides both L-L and L-PE protection modes for comprehensive protection
  • Automatic over-current protection

Specifications

Height: 1.500 in
Depth: 1.100 in
Width: 3.060 in
Height: 1.500 in
Width: 3.060 in
Depth: 1.100 in