316SS Replacement Door, 4X, SS, 24x24

Item #: 529919

Cat #: Z24248SS63PT

UPC: 783510145637

to view pricing and more.
Documents & Guides
Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 24" x 24"

Overview

Replacement Door with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 24" x 24"

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.

Also known as: 783510145637, Z24248SS63PT

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 316L
Finish: Brushed #3
Standards: Build America Buy America Compliant
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant