Fuse, 30 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Item #:
52997
Cat #:
KTK-R-30
UPC:
051712420747
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Overview
Fuse, Class CC, Fast-Acting, Rejection, 30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
KTK-R Class CC Limitronâ„¢ fast-acting, rejection-type fuse Fast-acting, branch circuit, rejection-type fuse. For superior electrical protection, Eaton recommends upgrading KTK-R fuse applications to Bussmann series Low-Peak LP-CC fuses
Also known as: 051712420747, KTK-R-30
Specifications
Diameter: | 13/32 in |
Opening: | Fast-Acting |
Length: | 1 1/2 in |
Amps: | 30 |
Class: | CC |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 200kA |
Diameter: | 13/32 in |
Length: | 1 1/2 in |
Class: | CC |
Mounting: | Cartridge |
Interrupt Rating DC: | 200kA |
Opening: | Fast-Acting |
Amps: | 30 |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)