Disconnect Enclosure, 60" x 37.38"x 10"

Item #: 52998

Cat #: A60SA3810LP

UPC: 783510330101

to view pricing and more.
Documents & Guides
Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures for Flange-Mounted Disconnects), Size/Dims: 60" x 37.38"x 10", Material/Finish: Steel/Paint

Overview

Type 12 Sa Disconnect Enclosure, Bulletin A25 (Type 12 & 13 Enclosures for Flange-Mounted Disconnects), Size/Dims: 60" x 37.38"x 10", Material/Finish: Steel/Paint
Also known as: 783510330101, A60SA3810LP

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
IP/NEMA Rating: IP65, NEMA 12
Material: Steel